Aquatherm Greenpipe® 1 x 3/4 in. FIP Round Transition Coupling

A0621013

Manufacturer Part #: 0621013

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
CSA Certified
CSA B137.11
Collection
Greenpipe®
End Connection 2
FIP
End Connections
FIP
Fitting Size 2
3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday