Aquatherm

Greenpipe® 1 x 3/4 in. FIP Stainless Steel Round Transition Coupling

Part #A0921013  |  Manufacturer Part #0921013

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM F-2389

CSA Certified: CSA B137.11

Collection: Greenpipe®

End Connection 1: FIP

End Connection 2: FIP

End Connections: FIP

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1 in x 3/4 in

Fitting Type: Reducing

Material: [Plastic, Stainless Steel]

Waterworks Application: Water