Greenpipe® 10 in. Butt Weld Straight SDR 17.6 Fusiolen PP-R Faser-Composite and Plastic SD Molded 90 Degree Elbow in Green

Part #A8412138  |  Item #7260429  |  Manufacturer Part #8412138

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #A8412138Item #7260429Mfr. Part #8412138

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Leak-free joints
  • Resistant to hard water and aggressive chemicals
  • Does not leach, corrode, or erode
  • Immune to MIC
  • LEEDv4 points
  • Fast and easy assembly
  • Sixty-year lifespan

Specifications

Clean Bagged: No

Collection: Greenpipe®

Color Finish: Green

Elbow Degree: 90

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connections: Butt Weld

FM Approved: No

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Fitting Type: Straight

Material: [Fusiolen® PP-R Faser-Composite, Plastic]

NSF Certified: No

Schedule Class: SDR 17.6