Greenpipe® 10 in. Straight and Short Radius SDR 11 Polypropylene 90 Degree Elbow in Green

Part #A112139SZ  |  Item #4859028  |  Manufacturer Part #112139SZ

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #A112139SZItem #4859028Mfr. Part #112139SZ

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: ASTM F-2389

CSA Certified: CSA B137.11

Clean Bagged: No

Collection: Greenpipe®

Color Finish: Green

FM Approved: No

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Fitting Type: [Straight, Short Radius]

Material: [Fusiolen®, Plastic]

Material Type: Polypropylene

NSF Certified: No

Schedule Class: SDR 11