Aquatherm Greenpipe® 12 in. Female Straight and Long Radius DR 7.4 Fusiolen® PP-R and Polypropylene 45 Degree Elbow in Green

A0112542

Manufacturer Part #: 112542

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 6 in

    A0112530

    Manufacturer Part #: 0112530

  • 12 in

    A0112542

    Manufacturer Part #: 112542

  • 14 in

    A0112544

    Manufacturer Part #: 112544

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.9 3D
ASTM Specifications
ASTM F-2023, ASTM F-2389
Application
Potable Water, Sewer
CSA Certified
CSA B137.11
Clean Bagged
No
Collection
Greenpipe®
End Connection 2
Female
End Connections
Female
FM Approved
Yes
Fitting Size 2
12 in
Fitting Type
Long Radius, Straight
Maximum Pressure
420 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61
UL Listed
UL 723

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday