Aquatherm Greenpipe® 1/2 in. FIP Straight Polypropylene Side Mount 90 Degree Elbow

A0620158

Manufacturer Part #: 0620158

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1/2 in

    A0620158

    Manufacturer Part #: 0620158

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
CSA Certified
CSA B137.11, CSA B214
Clean Bagged
No
Collection
Greenpipe®
Color Finish
Green
End Connection 1
FIP
End Connection 2
FIP
End Connections
FIP
FM Approved
Yes
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Plastic
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday