Aquatherm

Greenpipe® 12 in. Straight and Short Radius SDR 11 Polypropylene 90 Degree Elbow in Green

Part #A112143SZ  |  Manufacturer Part #112143SZ

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ASTM Specifications: ASTM F-2389

Application: Fittings

CSA Certified: CSA B137.11

Clean Bagged: No

Collection: Greenpipe®

Color Finish: Green

FM Approved: No

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Sizes: 12 in

Fitting Type: Short Radius, Straight

Material: Fusiolen®, Plastic

Material Type: Polypropylene

NSF Certified: No

Schedule Class: SDR 11