Aquatherm

Greenpipe® 1/2 in. Straight Schedule 80 Plastic Compression Fitting with Brass Thread

Part #A0099013  |  Manufacturer Part #0099013

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Aquatherm pipes last longer than other pipes because none of the material leaches or corrodes away
  • Aquatherm’s PP-R pipes are free from dangerous toxins that can harm people and animals
  • Zero impact on taste and smell
  • Backed by a 10 year warranty covering material, labor and incidental damages

Documents

Specifications

ASTM Specifications: ASTM F-2389

CSA Certified: CSA B137.11

Clean Bagged: No

Collection: Greenpipe®

Color Finish: Green

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Length: 5-9/20 in

Material: Brass, Plastic

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 51, NSF 61

Schedule Class: 80