Aquatherm Greenpipe® 1/2 x 3/8 in. Female x Male Reducing DR 6 Polypropylene and Fusiolen® PP-R Bushing
A0111109
Manufacturer Part #: 0111109
- FITTING SIZES
-
1/2 in x 3/8 in
A0111109
Manufacturer Part #: 0111109
-
3/4 in x 1/2 in
A0111112
Manufacturer Part #: 0111112
-
1 in x 1/2 in
A0111114
Manufacturer Part #: 0111114
-
1 in x 3/4 in
A0111116
Manufacturer Part #: 0111116
-
1-1/4 in x 1/2 in
A0111118
Manufacturer Part #: 0111118
-
1-1/4 in x 3/4 in
A0111120
Manufacturer Part #: 0111120
-
1-1/4 in x 1 in
A0111122
Manufacturer Part #: 0111122
-
1-1/2 in x 1/2 in
A0111124
Manufacturer Part #: 0111124
-
1-1/2 in x 3/4 in
A0111126
Manufacturer Part #: 0111126
-
1-1/2 in x 1 in
A0111128
Manufacturer Part #: 0111128
-
1-1/2 in x 1-1/4 in
A0111130
Manufacturer Part #: 0111130
-
2 in x 1/2 in
A0111131
Manufacturer Part #: 0111131
-
2 in x 3/4 in
A0111132
Manufacturer Part #: 0111132
-
2 in x 1 in
A0111134
Manufacturer Part #: 0111134
-
2 in x 1-1/4 in
A0111136
Manufacturer Part #: 0111136
-
2 in x 1-1/2 in
A0111138
Manufacturer Part #: 0111138
-
2-1/2 in x 1-1/4 in
A0111139
Manufacturer Part #: 0111139
-
2-1/2 in x 1-1/2 in
A0111140
Manufacturer Part #: 0111140
-
2-1/2 in x 2 in
A0111142
Manufacturer Part #: 0111142
-
2-1/2 in x 1/2 in
A0111143
Manufacturer Part #: 0111143
-
2-1/2 in x 3/4 in
A0111144
Manufacturer Part #: 0111144
-
2-1/2 in x 1 in
A0111145
Manufacturer Part #: 0111145
-
3 in x 1-1/2 in
A0111151
Manufacturer Part #: 0111151
-
3 in x 2 in
A0111152
Manufacturer Part #: 0111152
-
3 in x 2-1/2 in
A0111153
Manufacturer Part #: 0111153
-
3-1/2 in x 2 in
A0111155
Manufacturer Part #: 0111155
-
3-1/2 in x 2-1/2 in
A0111157
Manufacturer Part #: 0111157
-
3-1/2 in x 3 in
A0111159
Manufacturer Part #: 0111159
-
4 in x 2-1/2 in
A0111161
Manufacturer Part #: 0111161
-
4 in x 3 in
A0111163
Manufacturer Part #: 0111163
-
4 in x 3-1/2 in
A0111165
Manufacturer Part #: 0111165
SPECIFICATIONS
- ASTM Specifications
- ASTM F-2389
- Application
- Fire Sprinkler Systems, Food Processing, Potable Water
- CSA Certified
- CSA B137.11
- Clean Bagged
- No
- Collection
- Greenpipe®
- End Connection 2
- Male
- End Connections
- Female x Male
- FM Approved
- Yes
- Fitting Size 2
- 3/8 in
- Fitting Type
- Reducing
- NSF Certified
- Yes
- NSF Specifications
- NSF 14, NSF 51, NSF 61
- Type
- A0111109
-
Need Help?
888-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday