Aquatherm Greenpipe® 13 ft. x 1/2 in. SDR 11 Plain End Non-Faser Fusion Polyethylene

A06102084M

Manufacturer Part #: 0610208

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • PIPE TUBING SIZE
  • 1/2 in

    A06102084M

    Manufacturer Part #: 0610208

  • 3/4 in

    A06102104M

    Manufacturer Part #: 0610210

  • 2-1/2 in

    A06102204M

    Manufacturer Part #: 0610220

  • 3 in

    A06102224M

    Manufacturer Part #: 0610222

  • 4 in

    A06102264M

    Manufacturer Part #: 0610226

DESCRIPTION

  • Potable water, preferably domestic cold
  • Low pressure installations, such as rainwater, well-casings, food processing, etc

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
CSA Certified
CSA B137.11
Collection
Greenpipe®
End Connection 2
Plain End
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61
Pipe Tubing Size
1/2 in
Type
Non-Faser

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday