Aquatherm

Greenpipe® 19 ft. x 6 in. SDR 11 Plain End Non-Faser Fusion Polyethylene

Part #A0610M  |  Manufacturer Part #0610230

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 6 in

    Part #A06102306MMfr. Part #0610230

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #A06102346MMfr. Part #0610234

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in

    Part #A06102446MMfr. Part #610244

    This product is not available for purchase.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #A06102466MMfr. Part #610246

    This product is not available for purchase.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #A06102486MMfr. Part #610248

    This product is not available for purchase.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Hydrophobic, preventing leaching and corrosion
  • Free from harmful heavy metals and toxins
  • Zero impact on taste and smell
  • Backed by a 10 year warranty covering material, labor and incidental damages

Specifications

ASTM Specifications: ASTM F-2389

CSA Certified: CSA B137.11

Collection: Greenpipe®

Color Finish: Green

End Connection 1: Plain End

End Connection 2: Plain End

Length: 19 ft

Material: Fusiolen® PP-R

Material Type: Polypropylene

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 51, NSF 61

Pipe Tubing Size: 6 in

Pressure Class: SDR 11

Schedule Class: SDR 11

Type: Non-Faser

UL Listed: Yes

Waterworks PVC Pipe Type: SDR11