Aquatherm Greenpipe® 19 ft. x 18 in. SDR 11 Plain End Non-Faser Fusion Polyethylene

A06102486M

Manufacturer Part #: 610248

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • PIPE TUBING SIZE
  • 6 in

    A06102306M

    Manufacturer Part #: 0610230

  • 8 in

    A06102346M

    Manufacturer Part #: 0610234

  • 14 in

    A06102446M

    Manufacturer Part #: 610244

  • 16 in

    A06102466M

    Manufacturer Part #: 610246

  • 18 in

    A06102486M

    Manufacturer Part #: 610248

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
CSA Certified
CSA B137.11
Collection
Greenpipe®
End Connection 2
Plain End
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61
Pipe Tubing Size
18 in
Type
Non-Faser

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday