Aquatherm

Greenpipe® 2-1/2 x 2-1/2 x 3/4 in. Female Reducing SDR 6 Polypropylene Tee

Part #A0113562  |  Manufacturer Part #0113562

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Aquatherm pipes last longer than other pipes because none of the material leaches or corrodes away
  • Aquatherm’s PP-R pipes are free from dangerous toxins that can harm people and animals
  • Zero impact on taste and smell
  • Backed by a 10 year warranty covering material, labor and incidental damages

Documents

Specifications

ASTM Specifications: ASTM F-2023, ASTM F-2389

Application: Industrial, Potable Water Systems

CSA Certified: CSA B137.11

Clean Bagged: No

Collection: Greenpipe®

Color Finish: Green

End Connection 1: Female

End Connection 2: Female

End Connection 3: Female

End Connections: Female

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Size 3: 3/4 in

Fitting Sizes: 2-1/2 in x 2-1/2 in x 3/4 in

Fitting Type: Reducing

Material: Plastic

Material Type: Polypropylene

Maximum Pressure: 100 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 51, NSF 61

Schedule Class: SDR 6