Aquatherm

Greenpipe® 2 x 1-1/2 in. MIP HEX Plastic Transition Coupling

Part #A0621321  |  Manufacturer Part #0621321

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Specifications

ASTM Specifications: ASTM F-2389

CSA Certified: CSA B137.11

Collection: Greenpipe®

Color Finish: Green

End Connection 1: MIP

End Connection 2: MIP

End Connections: MIP

Fitting Size 1: 2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 2 in x 1-1/2 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass, Plastic

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 51, NSF 61