Aquatherm

Greenpipe® 2 x 1/2 in. Female x Male Reducing DR 6 Polypropylene and Fusiolen® PP-R Bushing

Part #A0111131  |  Manufacturer Part #0111131

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Aquatherm pipes last longer than other pipes because none of the material leaches or corrodes away
  • Aquatherm’s PP-R pipes are free from dangerous toxins that can harm people and animals
  • Zero impact on taste and smell
  • Backed by a 10 year warranty covering material, labor and incidental damages

Documents

Specifications

ASTM Specifications: ASTM F-2389

Application: Fire Sprinkler Systems, Food Processing, Potable Water

CSA Certified: CSA B137.11

Clean Bagged: No

Collection: Greenpipe®

End Connection 2: Male

End Connections: Female x Male

FM Approved: Yes

Fitting Size 2: 1/2 in

Fitting Type: Reducing

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 51, NSF 61