Aquatherm Greenpipe® 2 x 2 x 1-1/4 in. Female Reducing SDR 6 Polypropylene Tee

A0113558

Manufacturer Part #: 0113558

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-2023, ASTM F-2389
Application
Industrial, Potable Water Systems
CSA Certified
CSA B137.11
Clean Bagged
No
Collection
Greenpipe®
Color Finish
Green
End Connection 1
Female
End Connection 2
Female
End Connection 3
Female
End Connections
Female
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
1-1/4 in
Fitting Sizes
2 in x 2 in x 1-1/4 in
Fitting Type
Reducing
Material
Plastic
Material Type
Polypropylene
Maximum Pressure
100 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61
Schedule Class
SDR 6

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday