Aquatherm Greenpipe® 2 x 2 x 1 in. Female Reducing SDR 6 Polypropylene Tee

A0113556

Manufacturer Part #: 0113556

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Aquatherm pipes last longer than other pipes because none of the material leaches or corrodes away
  • Aquatherm’s PP-R pipes are free from dangerous toxins that can harm people and animals
  • Backed by a 10 year warranty covering material, labor and incidental damages
  • Zero impact on taste and smell

SPECIFICATIONS

ASTM Specifications
ASTM F-2023, ASTM F-2389
Application
Industrial, Potable Water Systems
CSA Certified
CSA B137.11
Clean Bagged
No
Collection
Greenpipe®
Color Finish
Green
End Connection 1
Female
End Connection 2
Female
End Connection 3
Female
End Connections
Female
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
1 in
Fitting Sizes
2 in x 2 in x 1 in
Fitting Type
Reducing
Material
Plastic
Material Type
Polypropylene
Maximum Pressure
100 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61
Schedule Class
SDR 6

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday