Aquatherm Greenpipe® 2 x 3/4 in. MIP x Fusion Reducing SDR 6 Polypropylene Adapter
A0628338
Manufacturer Part #: 0628338
- FITTING SIZES
-
1-1/4 in x 1/2 in
A0628314
Manufacturer Part #: 0628314
-
1-1/2 in x 3/4 in
A0628316
Manufacturer Part #: 0628316
-
2 in x 3/4 in
A0628318
Manufacturer Part #: 0628318
-
2-1/2 in x 1/2 in
A0628320
Manufacturer Part #: 0628320
-
3 in x 1/2 in
A0628322
Manufacturer Part #: 0628322
-
3-1/2 in x 1/2 in
A0628324
Manufacturer Part #: 0628324
-
4 in x 1/2 in
A0628326
Manufacturer Part #: 0628326
-
6 in x 1/2 in
A0628330
Manufacturer Part #: 0628330
-
1-1/4 in x 3/4 in
A0628334
Manufacturer Part #: 0628334
-
1-1/2 in x 3/4 in
A0628336
Manufacturer Part #: 0628336
-
2 in x 3/4 in
A0628338
Manufacturer Part #: 0628338
-
2-1/2 in x 3/4 in
A0628340
Manufacturer Part #: 0628340
-
3 in x 3/4 in
A0628342
Manufacturer Part #: 0628342
-
3-1/2 in x 3/4 in
A0628344
Manufacturer Part #: 0628344
-
4 in x 3/4 in
A0628346
Manufacturer Part #: 0628346
-
6 in x 3/4 in
A0628350
Manufacturer Part #: 0628350
SPECIFICATIONS
- ASTM Specifications
- ASTM F-2389
- CSA Certified
- CSA B137.11
- Clean Bagged
- No
- Collection
- Greenpipe®
- End Connection 2
- Fusion
- End Connections
- MIP x Fusion
- FM Approved
- No
- Fitting Size 2
- 3/4 in
- Fitting Type
- Reducing
- IAPMO Listed
- No
- Lead Law Compliant
- Yes
- NSF Certified
- Yes
- NSF Specifications
- NSF 14, NSF 51, NSF 61
- Type
- A0628338
-
Need Help?
888-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday