Aquatherm

Greenpipe® 3-1/2 in. Socket Straight SDR 6 Polypropylene Coupling

Part #A0111024  |  Manufacturer Part #0111024

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM F-2389

CSA Certified: CSA B137.11

Clean Bagged: No

Collection: Greenpipe®

Color Finish: Green

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

FM Approved: No

Fitting Size 1: 3-1/2 in

Fitting Size 2: 3-1/2 in

Fitting Sizes: 3-1/2 in

Fitting Type: Straight

Material: [Plastic, Fusiolen® PP-R]

Material Type: Polypropylene

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 51, NSF 61]

Schedule Class: SDR 6