Aquatherm

Greenpipe® 3-1/2 x 1/2 in. MIP x Fusion Reducing SDR 6 Polypropylene Adapter

Part #A0628324  |  Manufacturer Part #0628324

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Specifications

ASTM Specifications: ASTM F-2389

CSA Certified: CSA B137.11

Clean Bagged: No

Collection: Greenpipe®

End Connection 2: Fusion

End Connections: MIP x Fusion

FM Approved: No

Fitting Size 2: 1/2 in

Fitting Type: Reducing

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 51, NSF 61