Aquatherm Greenpipe® 3-1/2 x 3-1/2 x 2 in. Female Reducing SDR 6 Polypropylene Tee

A0113586

Manufacturer Part #: 0113586

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-2023, ASTM F-2389
Application
Industrial, Potable Water Systems
CSA Certified
CSA B137.11
Clean Bagged
No
Collection
Greenpipe®
End Connection 2
Female
End Connection 3
Female
End Connections
Female
FM Approved
No
Fitting Size 2
3-1/2 in
Fitting Size 3
2 in
Fitting Type
Reducing
Maximum Pressure
100 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday