Aquatherm Greenpipe® 3 in. Socket Straight SDR 6 Polypropylene Coupling

A0111022

Manufacturer Part #: 0111022

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE
  • 1/2 in

    A0111008

    Manufacturer Part #: 0111008

  • $1.38
  • 3/4 in

    A0111010

    Manufacturer Part #: 0111010

  • $1.54
  • 1 in

    A0111012

    Manufacturer Part #: 0111012

  • $2.03
  • 1-1/4 in

    A0111014

    Manufacturer Part #: 0111014

  • $2.43
  • 1-1/2 in

    A0111016

    Manufacturer Part #: 0111016

  • $5.10
  • 2 in

    A0111018

    Manufacturer Part #: 0111018

  • $10.19
  • 2-1/2 in

    A0111020

    Manufacturer Part #: 0111020

  • $11.41
  • 3 in

    A0111022

    Manufacturer Part #: 0111022

  • $25.06
  • 4 in

    A0111026

    Manufacturer Part #: 0111026

  • $53.49

DESCRIPTION

  • Aquatherm's Green pipe® is hydrophobic, preventing leaching and corrosion
  • For high temperatures, moderate pressure systems, particularly domestic hot water systems
  • Free from harmful heavy metals and toxins

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
Application
Water
CSA Certified
CSA B137.11
Clean Bagged
No
Collection
Greenpipe®
Color Finish
Green
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Fusiolen® PP-R, Plastic
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61
Schedule Class
SDR 6

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday