Aquatherm Greenpipe® 3/4 in. Female x Male Straight and Street Polypropylene 45 Degree Elbow in Green

A0112710

Manufacturer Part #: 0112710

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1/2 in

    A0112708

    Manufacturer Part #: 0112708

  • 3/4 in

    A0112710

    Manufacturer Part #: 0112710

  • 1 in

    A0112712

    Manufacturer Part #: 0112712

  • 1-1/4 in

    A0112714

    Manufacturer Part #: 0112714

DESCRIPTION

  • Aquatherm pipes last longer than other pipes because none of the material leaches or corrodes away
  • Aquatherm’s PP-R pipes are free from dangerous toxins that can harm people and animals
  • Zero impact on taste and smell
  • Backed by a 10 year warranty covering material, labor and incidental damages

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
Application
Hydronic, Industrial, Potable Water
CSA Certified
CSA B137.11
Clean Bagged
No
Collection
Greenpipe®
End Connection 2
Male
End Connections
Female x Male
FM Approved
No
Fitting Size 2
3/4 in
Fitting Type
Straight, Street
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday