Greenpipe® 3/4 in. FIPT Brass Plastic Coupling

Part #A0621012  |  Item #4242485  |  Manufacturer Part #0621012

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Specifications

CSA Certified: CSA B-137.11

Collection: Greenpipe®

End Connection 1: FIPT

End Connection 2: FIPT

End Connections: FIPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: [Straight, Coupling]

Lead Law Compliant: Yes

Material: [Brass, Plastic]