Aquatherm Greenpipe® 3/4 in. NPT Straight Brass and Polypropylene Transitional 90 Degree Elbow

A0623012

Manufacturer Part #: 0623012

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1/2 in

    A0623010

    Manufacturer Part #: 0623010

  • 3/4 in

    A0623012

    Manufacturer Part #: 0623012

  • 1 in

    A0623018

    Manufacturer Part #: 0623018

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
Application
Water
CSA Certified
CSA B137.11, CSA B214
Clean Bagged
No
Collection
Greenpipe®
End Connection 2
NPT
End Connections
NPT
FM Approved
No
Fitting Size 2
3/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday