Aquatherm

Greenpipe® 3/4 in. Socket Weld x Butt Weld Straight SDR 6 Polypropylene 90 Degree Elbow

Part #A0112110  |  Manufacturer Part #0112110

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Aquatherm's Green pipe® is hydrophobic, preventing leaching and corrosion
  • Free from harmful heavy metals and toxins
  • For high temperatures, moderate pressure systems, particularly domestic hot water systems

Documents

Specifications

ASTM Specifications: ASTM F-2389

Application: Water

CSA Certified: CSA B137.11, CSA B214

Clean Bagged: No

Collection: Greenpipe®

End Connection 2: Butt Weld

End Connections: Socket Weld x Butt Weld

FM Approved: No

Fitting Size 2: 3/4 in

Fitting Type: Straight

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 51, NSF 61