Aquatherm Greenpipe® 3/4 x 1/2 in. Female x Male Reducing DR 6 Polypropylene and Fusiolen® PP-R Bushing

A0111112

Manufacturer Part #: 0111112

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
Application
Fire Sprinkler Systems, Food Processing, Potable Water
CSA Certified
CSA B137.11
Clean Bagged
No
Collection
Greenpipe®
End Connection 2
Male
End Connections
Female x Male
FM Approved
Yes
Fitting Size 2
1/2 in
Fitting Type
Reducing
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday