Greenpipe® 3/4 x 1/2 in. MIP Round Transition Coupling

Part #A0621211  |  Item #4242405  |  Manufacturer Part #0621211

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

Collection: Greenpipe®

End Connection 1: MIP

End Connection 2: MIP

End Connections: MIP

Fitting Size 1: 3/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/4 in x 1/2 in

Fitting Type: Reducing

Lead Law Compliant: Yes