Aquatherm Greenpipe® 4 in. Socket Weld x Butt Weld Straight SDR 6 Polypropylene 90 Degree Elbow

A0112126

Manufacturer Part #: 0112126

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 3/8 in

    A0112106

    Manufacturer Part #: 0112106

  • 1/2 in

    A0112108

    Manufacturer Part #: 0112108

  • 3/4 in

    A0112110

    Manufacturer Part #: 0112110

  • 1 in

    A0112112

    Manufacturer Part #: 0112112

  • 1-1/4 in

    A0112114

    Manufacturer Part #: 0112114

  • 1-1/2 in

    A0112116

    Manufacturer Part #: 0112116

  • 2 in

    A0112118

    Manufacturer Part #: 0112118

  • 2-1/2 in

    A0112120

    Manufacturer Part #: 0112120

  • 3 in

    A0112122

    Manufacturer Part #: 0112122

  • 3-1/2 in

    A0112124

    Manufacturer Part #: 0112124

  • 4 in

    A0112126

    Manufacturer Part #: 0112126

DESCRIPTION

  • Aquatherm's Green pipe® is hydrophobic, preventing leaching and corrosion
  • Free from harmful heavy metals and toxins
  • For high temperatures, moderate pressure systems, particularly domestic hot water systems

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
Application
Water
CSA Certified
CSA B137.11, CSA B214
Clean Bagged
No
Collection
Greenpipe®
End Connection 2
Butt Weld
End Connections
Socket Weld x Butt Weld
FM Approved
No
Fitting Size 2
4 in
Fitting Type
Straight
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday