Greenpipe® 4 x 3/4 in. NPT Fusion Outlet Reducing Polypropylene Adapter

Part #A0128246  |  Item #3627745  |  Manufacturer Part #0128246

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Aquatherm pipes last longer than other pipes because none of the material leaches or corrodes away
  • Aquatherm’s PP-R pipes are free from dangerous toxins that can harm people and animals
  • Zero impact on taste and smell
  • Backed by a 10 year warranty covering material, labor and incidental damages

Not Approved for Potable Water Applications

Documents

Specifications

ASTM Specifications: ASTM F-2389

CSA Certified: CSA B137.11

Clean Bagged: No

Collection: Greenpipe®

Color Finish: Green

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 4 in x 3/4 in

Fitting Type: Reducing

IAPMO Listed: Yes

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: [Plastic, Fusiolen® PP-R, Brass]

Material Type: Polypropylene

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 51, NSF 61]

Type: A0128246