Aquatherm

Greenpipe® 6 in. Butt Fusion x Flanged SDR 7.4 Valve Adapter

Part #A0115530LBV  |  Manufacturer Part #0115530LBV

Fitting Sizes:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Greenpipe®

Diameter: 6-3/10 in

End Connection 1: Butt Fusion

End Connection 2: Flanged

End Connections: Butt Fusion x Flanged

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

GSA Approved: No

NSF Certified: No

Schedule Class: SDR 7.4

UL Listed: No