Aquatherm

Greenpipe® 6 in. Butt Weld Straight DR 11 Fusiolen® PP-R Faser-Composite and Polypropylene 45 Degree Elbow with Foot Extension in Green

Part #A112531LG  |  Manufacturer Part #112531LG

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ASTM Specifications: ASTM F-2389

Application: Hot Water, Piping, Pressure

CSA Certified: CSA B137.11

Clean Bagged: No

Collection: Greenpipe®

End Connection 2: Butt Weld

End Connections: Butt Weld

FM Approved: No

Fitting Size 2: 6 in

Fitting Type: Straight

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 51, NSF 61