Aquatherm

Greenpipe® 6 in. Butt Weld Straight DR 17.6 Plastic SD Molded 45 Degree Elbow in Green

Part #A8412530  |  Manufacturer Part #8412530

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM F-2389

Application: Potable Water, Sewer

CSA Certified: CSA B137.11

Clean Bagged: No

Collection: Greenpipe®

Color Finish: Green

Color Finish Category: Greens

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connections: Butt Weld

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Material: Plastic

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 51, NSF 61

Schedule Class: DR 17.6