Aquatherm

Greenpipe® 6 in. Butt Weld Straight DR 7.4 Fusiolen® PP-R Faser-Composite and Polypropylene 45 Degree Elbow with Foot Extension in Green

Part #A112530L  |  Manufacturer Part #112530L

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ASTM Specifications: ASTM F-2389

Application: [Pressure, Hot Water, Piping]

CSA Certified: CSA B137.11

Clean Bagged: No

Collection: Greenpipe®

Color Finish: Green

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connections: Butt Weld

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Material: [Fusiolen® PP-R Faser-Composite, Plastic]

Material Type: Polypropylene

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 51, NSF 61]

Schedule Class: DR 7.4