Aquatherm Greenpipe® 6 in. Butt Weld Straight SDR 7.4 Polypropylene SD 90 Degree Elbow in Green

A7312130

Manufacturer Part #: 7312130

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 6 in

    A7312130

    Manufacturer Part #: 7312130

  • 8 in

    A7312134

    Manufacturer Part #: 7312134

  • 10 in

    A7312138

    Manufacturer Part #: 7312138

  • 12 in

    A7312142

    Manufacturer Part #: 7312142

  • 14 in

    A7312144

    Manufacturer Part #: 7312144

DESCRIPTION

SPECIFICATIONS

Application
Pipe
Clean Bagged
No
Collection
Greenpipe®
End Connection 2
Butt Weld
End Connections
Butt Weld
FM Approved
No
Fitting Size 2
6 in
Fitting Type
Straight
NSF Certified
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday