Aquatherm

Greenpipe® 6 in. Socket Straight Polypropylene Electrofusion Coupling

Part #A0117230  |  Manufacturer Part #0117230

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM F-2389

Application: [Potable Water Systems, Industrial]

CSA Certified: CSA B137.11

Clean Bagged: No

Collection: Greenpipe®

Color Finish: Green

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Material: Plastic

Material Type: Polypropylene

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 51, NSF 61]