Greenpipe® 6 in. Straight SDR 11 Polypropylene 90 Degree Elbow with Foot Extension in Green

Part #A112131LG  |  Item #4859029  |  Manufacturer Part #112131LG

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 6 in

    Part #A112131LGItem #4859029Mfr. Part #112131LG

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM F-2389

CSA Certified: CSA B137.11

Clean Bagged: No

Collection: Greenpipe®

Color Finish: Green

Elbow Degree: 90

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Material: Fusiolen®, Plastic

Material Type: Polypropylene

NSF Certified: No

Schedule Class: SDR 11