Aquatherm

Greenpipe® 6 in. Straight SDR 7.4 Fusiolen 90 Degree Elbow with Foot Extension in Green

Part #A112130L  |  Manufacturer Part #112130L

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ASTM Specifications: ASTM F-2389

CSA Certified: CSA B137.11

Clean Bagged: No

Collection: Greenpipe®

Color Finish: Green

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Material: Fusiolen®

NSF Certified: No

Schedule Class: SDR 7.4