Aquatherm

Greenpipe® 6 x 3-1/2 in. Socket Weld x Butt Weld Reducing SDR 7.4 Polypropylene Coupling

Part #A0111174  |  Manufacturer Part #0111174

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Leak-free joints
  • Resistant to hard water and aggressive chemicals
  • Does not leach, corrode, or erode
  • Immune to MIC
  • LEEDv4 points
  • Fast and easy assembly
  • Sixty-year lifespan

Specifications

ASTM Specifications: ASTM F-2389

Application: Pipe

CSA Certified: CSA B137.11

Clean Bagged: No

Collection: Greenpipe®

Color Finish: Green

End Connection 1: Socket Weld

End Connection 2: Butt Weld

End Connections: Socket Weld x Butt Weld

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 3-1/2 in

Fitting Sizes: 6 in x 3-1/2 in

Fitting Type: Reducing

Material: Fusiolen® PP-R, Plastic

Material Type: Polypropylene

NSF Certified: Yes

NSF Specifications: NSF 51, NSF 61

Schedule Class: SDR 7.4