Aquatherm Greenpipe® 8 x 1-1/2 in. Fusion Outlet Reducing Polypropylene Adapter

A0115232

Manufacturer Part #: 0115232

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
CSA Certified
CSA B137.11
Clean Bagged
No
Collection
Greenpipe®
End Connection 2
Fusion
End Connections
Fusion
FM Approved
No
Fitting Size 2
1-1/2 in
Fitting Type
Reducing
IAPMO Listed
Yes
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61
Type
A0115232

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday