Aquatherm Greenpipe® 6 in. Butt Weld Straight DR 7.4 Polypropylene SD 45 Degree Elbow in Green

A73125

Manufacturer Part #: 7312530

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 6 in

    A7312530

    Manufacturer Part #: 7312530

  • 8 in

    A7312534

    Manufacturer Part #: 7312534

  • 10 in

    A7312538

    Manufacturer Part #: 7312538

  • 12 in

    A7312542

    Manufacturer Part #: 7312542

  • 14 in

    A7312544

    Manufacturer Part #: 7312544

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.9 3D
ASTM Specifications
ASTM F-2023, ASTM F-2389
Application
Potable Water, Sewer
CSA Certified
CSA B137.11
Clean Bagged
No
Collection
Greenpipe®
End Connection 2
Butt Weld
End Connections
Butt Weld
FM Approved
Yes
Fitting Size 2
6 in
Fitting Type
Straight
Maximum Pressure
390 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61
UL Listed
UL 723

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday