Aquatherm Greenpipe® 6 in. Butt Weld Straight SDR 17.6 Fusiolen PP-R Faser-Composite and Plastic SD Molded 90 Degree Elbow in Green

A84121

Manufacturer Part #: 8412130

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 6 in

    A8412130

    Manufacturer Part #: 8412130

  • 8 in

    A8412134

    Manufacturer Part #: 8412134

  • 10 in

    A8412138

    Manufacturer Part #: 8412138

DESCRIPTION

SPECIFICATIONS

Application
Water
Clean Bagged
No
Collection
Greenpipe®
End Connection 2
Butt Weld
End Connections
Butt Weld
FM Approved
No
Fitting Size 2
6 in
Fitting Type
Straight
NSF Certified
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday