Aquatherm

Greenpipe® 6 in. Female Straight and Long Radius DR 11 Fusiolen® PP-R and Polypropylene 45 Degree Elbow in Green

Part #A011253  |  Manufacturer Part #0112531

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ANSI Specifications: ANSI B16.9 3D

ASME Specifications: ASME B16.9 2012

ASTM Specifications: ASTM F-2023, ASTM F-2389

Application: Potable Water, Sewer

CSA Certified: CSA B137.11

Clean Bagged: No

Collection: Greenpipe®

Color Finish: Green

End Connection 1: Female

End Connection 2: Female

End Connections: Female

FM Approved: Yes

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Long Radius, Straight

Material: Fusiolen® PP-R, Plastic

Material Type: Polypropylene

Maximum Pressure: 360 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 51, NSF 61

Schedule Class: DR 11

UL Listed: UL 723