Aquatherm Greenpipe® 6 in. Socket Straight and Long Radius SDR 11 Polypropylene 90 Degree Elbow in Green and Blue

A011213

Manufacturer Part #: 0112131

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 6 in

    A0112131

    Manufacturer Part #: 0112131

  • 8 in

    A0112135

    Manufacturer Part #: 0112135

DESCRIPTION

  • Aquatherm's Green pipe® is hydrophobic, preventing leaching and corrosion
  • Free from harmful heavy metals and toxins
  • For high temperatures, moderate pressure systems, particularly domestic hot water systems

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
Application
Water
CSA Certified
CSA B137.11, CSA B214
Clean Bagged
No
Collection
Greenpipe®
End Connection 2
Socket
End Connections
Socket
FM Approved
No
Fitting Size 2
6 in
Fitting Type
Straight
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday