Aquatherm

Greenpipe® 1-1/4 in. Socket Straight SDR 6 Polypropylene Coupling

Part #A01110  |  Manufacturer Part #0111014

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ASTM Specifications: ASTM F-2389

Application: Water

CSA Certified: CSA B137.11

Clean Bagged: No

Collection: Greenpipe®

Color Finish: Green

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

FM Approved: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Material: Fusiolen® PP-R, Plastic

Material Type: Polypropylene

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 51, NSF 61

Schedule Class: SDR 6