Aquatherm Greenpipe® 6 x 4 in. Socket x Butt Weld Reducing SDR 9 Plastic Coupling

A03111

Manufacturer Part #: 0311176

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

Application
Pipe
Clean Bagged
No
Collection
Greenpipe®
End Connection 2
Butt Weld
End Connections
Socket x Butt Weld
FM Approved
No
Fitting Size 2
4 in
Fitting Type
Reducing
NSF Certified
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday