Aquatherm Greenpipe® 1-1/4 in. Straight SDR 6 Polypropylene Union with Brass Nut

A01158

Manufacturer Part #: 0115814

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1 in

    A0115812

    Manufacturer Part #: 0115812

  • 1-1/4 in

    A0115814

    Manufacturer Part #: 0115814

  • 1-1/2 in

    A0115816

    Manufacturer Part #: 0115816

  • 2 in

    A0115818

    Manufacturer Part #: 0115818

  • 2-1/2 in

    A0115820

    Manufacturer Part #: 0115820

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
CSA Certified
CSA B137.11
Clean Bagged
No
Collection
Greenpipe®
End Connection 2
Union
End Connections
Union
FM Approved
No
Fitting Size 2
1-1/4 in
Fitting Type
Straight
IAPMO Listed
Yes
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday