0 items

Aquatherm Blue Pipe® Butt Weld Straight and Long Radius SDR 17.6 Polypropylene 90 Degree Elbow in Blue

A25121

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • A better choice for hydronics, compressed air, and industrial applications
  • Corrosion-free pipe and fittings
  • High-heat stabilized
  • Resistant to most chemicals
  • The Blue pipe is also available with UV protection for outdoor installations and faster-composite technology, which reduces linear expansion

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
Application
Pipe
CSA Certified
CSA B137.11
Clean Bagged
No
Collection
Blue Pipe®
Color Finish
Blue
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
FM Approved
No
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Fitting Type
Straight
Material
Fusiolen®, Plastic
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61
Schedule Class
SDR 17.6

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday