Aquatherm Reducing SDR 11 Polypropylene Tee in Blue

A261360

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Color Finish
Blue
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
2-1/2 in
Fitting Sizes
6 in x 6 in x 2-1/2 in
Fitting Type
Reducing
Material
Plastic
Material Type
Polypropylene
NSF Certified
No
Schedule Class
SDR 11

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday