0 items

Aquatherm Blue Pipe® 19 ft. SDR 11 Faser Plastic Fusion Pipe

A26701M

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Engineered for hydronic, geothermal and industrial applications
  • Longest-lasting solution available for heating, cooling and many industrial applications
  • Superior alternative to steel, stainless steel and inferior plastics

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
CSA Certified
CSA B137.11
Collection
Blue Pipe®
Color Finish
Blue
End Connection 1
Plain End
End Connection 2
Plain End
Length
19 ft
Material
Fusiolen® PP-R
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 14
Pipe Tubing Size
6 in
Schedule Class
SDR 11
Type
Faser

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday